Deep groove ball bearing FAG 61804-2Z>N, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm
Ball bearing
See technical informationSee documentsReferences
FAG:61804-2Z>N
Rubix:274A6725
Manufacturer :3004588860000
EAN:4064328074880

Documents
Product details : FAG 61804-2ZN DEEP GROOVE BALL BEARING
Designed to ensure smooth and reliable operation, this FAG ball bearing offers an optimal solution for demanding industrial applications. Featuring a robust design, it effectively supports radial and axial loads in both directions while minimizing friction losses. Its sealing system provides effective protection against contaminants, thereby extending its service life and reducing maintenance requirements.
Features:
This ball bearing is designed to operate at high speeds while maintaining low friction. It is equipped with metal shields that protect the internal components from solid particles and limit lubricant loss. Its standard radial clearance ensures a good balance between load capacity and smooth movement. Its high-quality steel construction provides high resistance to radial and axial loads, ensuring reliable and long-lasting performance.
Maintenance:
This ball bearing is permanently lubricated with high-performance grease, eliminating the need for relubrication and reducing maintenance costs. Regular inspections are recommended to monitor for any signs of failure, such as temperature fluctuations, noise, or abnormal vibrations. Clean and careful handling during installation and removal is essential to preserve the bearing’s integrity and extend its service life.
Sealing:
This bearing is equipped with two metal shields that form an effective barrier against medium-sized contaminants (chips, fibers, gravel, etc.). This design helps limit particle intrusion and preserve the quality of the internal lubricant. The narrow gap between the deflectors and the internal components minimizes additional friction while ensuring good protection against contaminants. However, this configuration offers limited resistance to moisture and corrosive agents.
Brand Information:
FAG is a brand of the Schaeffler Group, a global leader in bearings and transmission systems. With over 140 years of expertise, the brand is recognized for the quality and reliability of its products, which are designed for the automotive, aerospace, and industrial machinery industries. FAG focuses on innovation and precision to offer optimized bearing solutions tailored to the demands of the most challenging environments.
Key Benefits:
- Supports radial and axial loads in both directions.
- Low friction for high performance at high speeds.
- Metal shields provide effective protection against coarse contaminants.
- Lifetime-lubricated; no relubrication required.
- Robust construction offering high resistance to impacts and point loads.
Applications:
This bearing is ideal for a wide variety of industrial applications. It is used in conveyor systems and material-handling equipment, providing efficient handling of continuous loads. It is also suitable for agricultural equipment and construction machinery, withstanding demanding operating conditions. In the automotive industry, it is used in transmissions and steering systems. It is also highly valued for machine tools, industrial gearboxes, and household appliances, ensuring increased durability and efficiency.
Features:
This ball bearing is designed to operate at high speeds while maintaining low friction. It is equipped with metal shields that protect the internal components from solid particles and limit lubricant loss. Its standard radial clearance ensures a good balance between load capacity and smooth movement. Its high-quality steel construction provides high resistance to radial and axial loads, ensuring reliable and long-lasting performance.
Maintenance:
This ball bearing is permanently lubricated with high-performance grease, eliminating the need for relubrication and reducing maintenance costs. Regular inspections are recommended to monitor for any signs of failure, such as temperature fluctuations, noise, or abnormal vibrations. Clean and careful handling during installation and removal is essential to preserve the bearing’s integrity and extend its service life.
Sealing:
This bearing is equipped with two metal shields that form an effective barrier against medium-sized contaminants (chips, fibers, gravel, etc.). This design helps limit particle intrusion and preserve the quality of the internal lubricant. The narrow gap between the deflectors and the internal components minimizes additional friction while ensuring good protection against contaminants. However, this configuration offers limited resistance to moisture and corrosive agents.
Brand Information:
FAG is a brand of the Schaeffler Group, a global leader in bearings and transmission systems. With over 140 years of expertise, the brand is recognized for the quality and reliability of its products, which are designed for the automotive, aerospace, and industrial machinery industries. FAG focuses on innovation and precision to offer optimized bearing solutions tailored to the demands of the most challenging environments.
Key Benefits:
- Supports radial and axial loads in both directions.
- Low friction for high performance at high speeds.
- Metal shields provide effective protection against coarse contaminants.
- Lifetime-lubricated; no relubrication required.
- Robust construction offering high resistance to impacts and point loads.
Applications:
This bearing is ideal for a wide variety of industrial applications. It is used in conveyor systems and material-handling equipment, providing efficient handling of continuous loads. It is also suitable for agricultural equipment and construction machinery, withstanding demanding operating conditions. In the automotive industry, it is used in transmissions and steering systems. It is also highly valued for machine tools, industrial gearboxes, and household appliances, ensuring increased durability and efficiency.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 618 |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Reference speed | 17200 rpm |
| Limit speed | 28500 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 2460 N |
| Basic dynamic load, radial - Cr | 4020 N |
| Weight | 0.016 kg |
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
- Delivery usually within ( 7 ) days
