NTN - Deep Groove Ball Bearing - 6306LLU/5K
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 72x72x19 mm |
---|---|
Logistic Weight | 362 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Two rubber seals |
Bearing Clearance | CM |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 29500 N |
Weight | 0.237 kg |
Usually arrives within 14 working days