NTN - Deep Groove Ball Bearing - 6032L1C3
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 240x240x38 mm |
---|---|
Logistic Weight | 6140 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 38 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Basic static load, radial - C0r | 144000 N |
Basic dynamic load, radial - Cr | 143000 N |
Weight | 0.261 kg |
Usually arrives within 14 working days