Deep groove ball bearing NTN 6220CM, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
NTN - Deep Groove Ball Bearing - 6212CM
See technical informationSee documentsReferences
NTN:6220CM
Rubix:204A9957
EAN:4547359005172



Documents
Product details : NTN 6220CM DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6212CM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x34 mm |
|---|---|
| Logistic Weight | 3090 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | cm |
| Series | 6200 |
| Cage | steel |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 135000 N |
| Weight | 4.23 kg |
Show UNSPSC/ECL@SS
£ 84.95 excl. VAT
/ Each
£ 101.94 incl. VAT
- Delivery usually within ( 3 ) days
