NTN - Deep Groove Ball Bearing - 6034L1C3
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 260x260x42 mm |
---|---|
Logistic Weight | 8280 g |
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 42 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Basic static load, radial - C0r | 172000 N |
Basic dynamic load, radial - Cr | 168000 N |
Weight | 0.069 kg |
Usually arrives within 14 working days