NTN - Deep Groove Ball Bearing - 6900LLB/5K
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 30x30x7 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 2580 N |
Basic dynamic load, radial - Cr | 5150 N |
Usually arrives within 14 working days