NTN - Deep Groove Ball Bearing - 6040
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 310x310x51 mm |
---|---|
Logistic Weight | 13310 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 51 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6000 |
Cage | Steel |
Basic static load, radial - C0r | 243000 N |
Basic dynamic load, radial - Cr | 241000 N |
Weight | 1.08 kg |
Usually arrives within 14 working days