Deep groove ball bearing NTN 16038, Outer diameter: 290 mm | Width: 31 mm | Inner diameter: 190 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationReferences
NTN:16038
Rubix:204A4293
EAN:4547359258790



Product details : NTN 16038 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x290x31 mm |
|---|---|
| Logistic Weight | 7320 g |
| Inner diameter | 190 mm |
| Outer diameter | 290 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 312.93 excl. VAT
/ Each
£ 375.52 incl. VAT
- Delivery usually within ( 3 ) days
