SKF Deep groove ball bearing 6208 Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x80x80 mm |
---|---|
Logistic Weight | 367 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 18000 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 32500 N |
Usually arrives within 14 working days