Deep groove ball bearing NTN 6044, Outer diameter: 340 mm | Width: 56 mm | Inner diameter: 220 mm
NTN - Deep Groove Ball Bearing - 6044
See technical informationReferences
NTN:6044
Rubix:204A9317
EAN:4547359339277



Product details : NTN 6044 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x340x56 mm |
|---|---|
| Logistic Weight | 17390 g |
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 56 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Basic static load, radial - C0r | 289000 N |
| Basic dynamic load, radial - Cr | 267000 N |
| Weight | 0.116 kg |
Show UNSPSC/ECL@SS
£ 882.53 excl. VAT
/ Each
£ 1,059.04 incl. VAT
- Delivery usually within ( 3 ) days
