Deep groove ball bearing SKF RLS 7-2RS1, Outer diameter: 50.8 mm | Width: 14.288 mm | Inner diameter: 22.225 mm
Rigid ball bearings
See technical informationReferences
SKF:RLS 7-2RS1
Rubix:1275509
Manufacturer :21110
EAN:7316577017666


Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 14.288 mm |
Product details : SKF DEEP GROOVE BALL BEARING RLS7-2RS1
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is ideal for demanding industrial environments where durability and low maintenance are essential. This model features rubber seals on both sides, ensuring reliable protection against contaminants such as moisture and particles. Robust and designed for high speeds, it meets the needs of a wide variety of industrial applications while delivering long-lasting, stable performance.
Features:
This single-row deep groove ball bearing features standard clearance (CN), balancing performance between load capacity and friction reduction. Nitrile-butadiene rubber (NBR) lip seals on both sides protect against contaminants and keep the lubricant in place, thereby extending service life and reducing maintenance requirements. Designed for high speeds, this ball bearing is ideal for applications requiring smooth, quiet rotation with the ability to withstand heavy radial loads and moderate axial loads.
Maintenance:
Thanks to its rubber seals that effectively retain the lubricant, this bearing requires little maintenance. However, periodic monitoring of temperature and vibration is recommended for optimal performance. Monitoring for abnormal noises and temperature fluctuations helps anticipate any signs of premature wear and ensures the bearing’s longevity.
Sealing:
This deep-groove ball bearing is equipped with rubber lip seals on both sides, providing effective protection against the ingress of moisture, dust, and other contaminants. Nitrile-butadiene rubber (NBR) ensures a reliable seal while keeping the lubricant inside the bearing. This barrier against contaminants extends the bearing’s service life, even in humid and dusty environments.
Brand Information:
SKF, founded in 1907, is a global leader in bearings and rotating systems. Operating in more than 40 industries, from automotive to food processing, SKF provides innovative solutions that optimize equipment performance and reliability. Its mission is to ensure the performance of rotating equipment with high-quality products and expert services.
Key Features:
• Effective protection against contaminants, thanks to rubber seals
• Low maintenance requirements, with optimized lubricant retention
• Robust design, capable of withstanding high radial loads
• Reduced vibration and noise levels for quiet operation
• Suitable for humid and dusty environments thanks to its reinforced sealing
Applications:
This bearing is ideal for industrial applications such as conveyors, material handling equipment, and agricultural machinery. Its durable design allows it to handle heavy radial loads and operate at high speeds, making it particularly well-suited for environments that demand industrial reliability and resistance to harsh conditions, such as production lines or warehouse material-handling systems.
Features:
This single-row deep groove ball bearing features standard clearance (CN), balancing performance between load capacity and friction reduction. Nitrile-butadiene rubber (NBR) lip seals on both sides protect against contaminants and keep the lubricant in place, thereby extending service life and reducing maintenance requirements. Designed for high speeds, this ball bearing is ideal for applications requiring smooth, quiet rotation with the ability to withstand heavy radial loads and moderate axial loads.
Maintenance:
Thanks to its rubber seals that effectively retain the lubricant, this bearing requires little maintenance. However, periodic monitoring of temperature and vibration is recommended for optimal performance. Monitoring for abnormal noises and temperature fluctuations helps anticipate any signs of premature wear and ensures the bearing’s longevity.
Sealing:
This deep-groove ball bearing is equipped with rubber lip seals on both sides, providing effective protection against the ingress of moisture, dust, and other contaminants. Nitrile-butadiene rubber (NBR) ensures a reliable seal while keeping the lubricant inside the bearing. This barrier against contaminants extends the bearing’s service life, even in humid and dusty environments.
Brand Information:
SKF, founded in 1907, is a global leader in bearings and rotating systems. Operating in more than 40 industries, from automotive to food processing, SKF provides innovative solutions that optimize equipment performance and reliability. Its mission is to ensure the performance of rotating equipment with high-quality products and expert services.
Key Features:
• Effective protection against contaminants, thanks to rubber seals
• Low maintenance requirements, with optimized lubricant retention
• Robust design, capable of withstanding high radial loads
• Reduced vibration and noise levels for quiet operation
• Suitable for humid and dusty environments thanks to its reinforced sealing
Applications:
This bearing is ideal for industrial applications such as conveyors, material handling equipment, and agricultural machinery. Its durable design allows it to handle heavy radial loads and operate at high speeds, making it particularly well-suited for environments that demand industrial reliability and resistance to harsh conditions, such as production lines or warehouse material-handling systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14,29x50,8x50,8 mm |
|---|---|
| Logistic Weight | 122 g |
| Inner diameter | 22.225 mm |
| Outer diameter | 50.8 mm |
| Width | 14.288 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rls |
| Material | bearing steel (bearing) |
| Cage | steel |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 7650 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.13 kg |
Show UNSPSC/ECL@SS
£ 88.53 excl. VAT
/ Each
£ 106.24 incl. VAT
- Usually arrives within 14 working days