Deep groove ball bearing Timken 6309-2RS, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
6309
See technical informationReferences
Timken:6309-2RS
Rubix:105A9933
Manufacturer :100416977
EAN:0087796294066




Product details : TIMKEN 6309-2RS BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 104,8512x104,8512x29,3116 mm |
|---|---|
| Package weight | 874,1 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6309 |
| Material | steel |
| Basic static load, radial - C0r | 29300 N |
| Basic dynamic load, radial - Cr | 48800 N |
Show UNSPSC/ECL@SS
£ 306.74 excl. VAT
/ 14 pieces
£ 368.09 incl. VAT
- Delivery usually within ( 7 ) days
