Deep groove ball bearing NTN 6048, Outer diameter: 360 mm | Width: 56 mm | Inner diameter: 240 mm
NTN - Deep Groove Ball Bearing - 6048
See technical informationReferences
NTN:6048
Rubix:204A9321
EAN:4547359339345



Product details : NTN 6048 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x360x56 mm |
|---|---|
| Logistic Weight | 18470 g |
| Inner diameter | 240 mm |
| Outer diameter | 360 mm |
| Width | 56 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 276000 N |
| Weight | 3.35 kg |
Show UNSPSC/ECL@SS
£ 1,090.77 excl. VAT
/ Each
£ 1,308.92 incl. VAT
- Usually arrives within 14 working days
