Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 60..-2Z |
Reference speed | 9700 rpm |
Limit speed | 11200 rpm |
Basic static load, radial - C0r | 14400 N |
Basic dynamic load, radial - Cr | 21200 N |
Usually arrives within 14 working days