Deep groove ball bearing SKF 6201-2RSH/VA947, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Rigid ball bearings
See technical informationReferences
SKF:6201-2RSH/VA947
Rubix:234A0260
EAN:7316579877619

Product details : SKF 6201-2RSH/VA947 DEEP GROOVE BALL BRG FOOD LINE NSF H1 GREASE
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Designed to ensure superior reliability and performance, this SKF deep groove ball bearing is particularly well-suited for the food and beverage industry. It features fully sealed construction and lubrication approved for food contact.
Features:
This SKF deep groove ball bearing is manufactured from high-quality bearing steel, combined with blue nitrile rubber (NBR) contact seals approved for the food industry. It is lubricated with a specialized food-grade grease (certified halal and kosher) registered with the NSF, ensuring optimal performance in environments subject to temperature fluctuations and heavy loads. This ball bearing can withstand high radial loads and moderate axial loads in both directions, while maintaining good corrosion resistance. Seals on both sides of the product prevent the ingress of contaminants while keeping the lubricant inside, which extends service life and ensures consistent performance.
Maintenance:
To ensure a long service life for the SKF deep groove ball bearing, it is recommended to regularly monitor operating temperature and vibration levels. The initial lubrication, performed using SKF LGFG 2 grease, is suitable for food-grade environments and variable load conditions. The bearing requires little maintenance thanks to its effective sealing, but periodic inspections are recommended to detect any abnormalities (excessive heat, misalignment, damaged seals, etc.).
Sealing:
This bearing is equipped with nitrile rubber lip seals (RSH) on both sides, providing high-quality sealing. These seals are designed to effectively prevent the ingress of contaminants such as water, dust, or fine particles, and keep the lubricant inside. The lip design withstands external pressures and high-pressure cleaning, which extends the bearing’s service life and minimizes maintenance requirements.
Brand Information:
SKF is a global leader in the manufacture of bearings and motion management solutions. Founded in 1907, SKF operates in more than 130 countries and is committed to providing innovative, high-quality products. The brand is recognized for its expertise in the reliability of rotating systems, with an emphasis on durability and performance.
Key Features:
- Superior corrosion resistance, ideal for harsh environments.
- Low noise and vibration levels for quiet operation.
- Blue NBR seals approved by the EU for the food industry.
- Special food-grade lubricant, reducing the need for maintenance.
- Capable of withstanding high radial loads and moderate axial loads.
- Wide operating temperature range, up to 120 °C for short periods.
Applications:
This SKF deep groove ball bearing is designed for the food and beverage industry. It is particularly well-suited for mechanisms such as conveyor systems, material handling equipment, packaging machines, bottling machines, and mechanisms used in food processing lines. It is also suitable for pumps and mixing systems, ensuring reliable performance in environments exposed to moisture and contaminants, while complying with food safety standards.
Features:
This SKF deep groove ball bearing is manufactured from high-quality bearing steel, combined with blue nitrile rubber (NBR) contact seals approved for the food industry. It is lubricated with a specialized food-grade grease (certified halal and kosher) registered with the NSF, ensuring optimal performance in environments subject to temperature fluctuations and heavy loads. This ball bearing can withstand high radial loads and moderate axial loads in both directions, while maintaining good corrosion resistance. Seals on both sides of the product prevent the ingress of contaminants while keeping the lubricant inside, which extends service life and ensures consistent performance.
Maintenance:
To ensure a long service life for the SKF deep groove ball bearing, it is recommended to regularly monitor operating temperature and vibration levels. The initial lubrication, performed using SKF LGFG 2 grease, is suitable for food-grade environments and variable load conditions. The bearing requires little maintenance thanks to its effective sealing, but periodic inspections are recommended to detect any abnormalities (excessive heat, misalignment, damaged seals, etc.).
Sealing:
This bearing is equipped with nitrile rubber lip seals (RSH) on both sides, providing high-quality sealing. These seals are designed to effectively prevent the ingress of contaminants such as water, dust, or fine particles, and keep the lubricant inside. The lip design withstands external pressures and high-pressure cleaning, which extends the bearing’s service life and minimizes maintenance requirements.
Brand Information:
SKF is a global leader in the manufacture of bearings and motion management solutions. Founded in 1907, SKF operates in more than 130 countries and is committed to providing innovative, high-quality products. The brand is recognized for its expertise in the reliability of rotating systems, with an emphasis on durability and performance.
Key Features:
- Superior corrosion resistance, ideal for harsh environments.
- Low noise and vibration levels for quiet operation.
- Blue NBR seals approved by the EU for the food industry.
- Special food-grade lubricant, reducing the need for maintenance.
- Capable of withstanding high radial loads and moderate axial loads.
- Wide operating temperature range, up to 120 °C for short periods.
Applications:
This SKF deep groove ball bearing is designed for the food and beverage industry. It is particularly well-suited for mechanisms such as conveyor systems, material handling equipment, packaging machines, bottling machines, and mechanisms used in food processing lines. It is also suitable for pumps and mixing systems, ensuring reliable performance in environments exposed to moisture and contaminants, while complying with food safety standards.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | skfblueline |
| Material | steel |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- In stock: Next day delivery
