Deep groove ball bearing NTN 6201LLUNR/5K, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
NTN - Deep Groove Ball Bearing - 6201LLUNR/5K
See technical informationSee documentsReferences
NTN:6201LLUNR/5K
Rubix:204A9403
EAN:4547359786514



Documents
Product details : NTN 6201LLUNR/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x10 mm |
|---|---|
| Logistic Weight | 45 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2750 N |
| Basic dynamic load, radial - Cr | 6750 N |
| Weight | 0.037 kg |
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
- Delivery usually within ( 3 ) days
