Deep groove ball bearing SNR 6004HT200, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6004HT200
Rubix:204A8869
EAN:3413520477295
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter42 mm
Width12 mm
See all Specifications

Documents

Product details : SNR 6004HT200 SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides, for 200°C application

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x60x21 mm
Logistic Weight74 g
Inner diameter20 mm
Outer diameter42 mm
Width12 mm
Sealingtwo rubber seals
Bearing Clearancec4
Series6000
Cagesteel
Limit speed10000 rpm
Basic static load, radial - C0r5000 N
Basic dynamic load, radial - Cr9200 N
Weight0.07 kg
£ 28.96 excl. VAT
/ Each
£ 34.75 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories