Deep groove ball bearing NTN 6320LLU/2AS, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
NTN - Deep Groove Ball Bearing - 6320LLU/2AS
See technical informationSee documentsReferences
NTN:6320LLU/2AS
Rubix:205A0602
EAN:4547359006032



Documents
Product details : NTN 6320LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x47 mm |
|---|---|
| Logistic Weight | 7190 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 141000 N |
| Basic dynamic load, radial - Cr | 192000 N |
| Weight | 0.005 kg |
Show UNSPSC/ECL@SS
£ 227.88 excl. VAT
/ Each
£ 273.46 incl. VAT
- Delivery usually within ( 3 ) days
