Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6209ZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6209ZC3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN
References
ntn:
6209ZC3
rubix:
204A9699
ean:
4547359365009
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6209ZC3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
Sealing
One metal shield
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.94
excl. VAT
/
Each
£
17.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6006, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 61944-C3, Outer diameter: 300 mm | Width: 38 mm | Inner diameter: 220 mm
Deep groove ball bearing Timken 6219-2RS/C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing Timken 6208-ZZ-C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 62306-2RS1, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6012ZZCM/5K, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing NTN 63206ZZ/2AS, Outer diameter: 62 mm | Width: 23.8 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6004-2Z/GJN, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6309-2RS1/W64, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 63204LLB/2AS, Outer diameter: 47 mm | Width: 20.6 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6305NR, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 313, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing NSK 6212DDU, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing PTN 6219-2Z, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing Timken 61906-2RS, Outer diameter: 80 mm | Width: 13 mm | Inner diameter: 30 mm