Deep groove ball bearing NTN 6202ZZ/5K, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
NTN - Deep Groove Ball Bearing - 6202ZZ/5K
See technical informationSee documentsReferences
NTN:6202ZZ/5K
Rubix:204A9432
EAN:4547359004489



Documents
Product details : NTN 6202ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3600 N |
| Basic dynamic load, radial - Cr | 8600 N |
| Weight | 1.18 kg |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- Usually arrives within 14 working days
