Deep groove ball bearing FAG 6202-C-TVH-C4>V, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing
See technical informationReferences
FAG:6202-C-TVH-C4>V
Rubix:274A6813
Manufacturer :0953607600040
EAN:4064327010940

Product details : FAG 6202-C-TVH-C4V DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-TVH, single row, Generation C, plastic cage
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Bearing Clearance | c4 |
| Series | 62..-c-tvh |
| Reference speed | 21900 rpm |
| Limit speed | 33000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 8900 N |
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
- Usually arrives within 14 working days
