Deep groove ball bearing FAG 16002-A, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 15 mm

Ball bearings

See technical information
References
FAG:16002-A
Rubix:229A0118
Manufacturer :0604501770000
EAN:4012802335286
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter32 mm
Width8 mm
See all Specifications

Product details : FAG 16002-A RADIAL BALL BEARING 604501770000


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG single-row deep groove ball bearing is designed to support radial and axial loads in both directions, while offering easy installation. Its modified internal design enhances performance, and its sheet steel cage ensures the durability required for various industrial applications.

Features:
This FAG bearing is an open-type bearing without seals, making it ideal for clean environments where low friction is desired. This open design also facilitates access for maintenance and allows for efficient heat dissipation. Its sheet steel cage holds the balls in place, ensuring uniform load distribution and reduced noise during operation. The standard internal radial clearance provides an optimal balance between precision and tolerance for minor misalignments. Its modified internal design optimizes contact between the balls and the raceways, thereby reducing wear and improving the bearing’s durability.

Maintenance:
Because it has no seals, this bearing requires regular lubrication to ensure optimal performance. It is recommended to use a high-quality lubricant suitable for the specific operating conditions. Periodic inspections are essential to detect any wear or contamination. During maintenance, it is crucial to maintain a clean environment to prevent the introduction of harmful particles.

Sealing:
This is an open-type bearing with no built-in protection against external contaminants, such as dust or moisture. The absence of seals also means that the lubricant can dissipate more quickly, making it essential to closely monitor its level and quality.

Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.

Key Benefits:
- Open design facilitating maintenance and heat dissipation;
- Modified internal design ensuring better load distribution and reduced friction;
- Ability to withstand radial and axial loads in both directions;
- Sheet steel cage ensuring robustness and durability;
- Easy installation thanks to its optimized design.

Applications:
This bearing is commonly used in conveyor systems, material handling equipment, machine tools, and household appliances. It is also frequently used in electric motors, both small and large, to support the rotor and reduce friction. In the automotive industry, it is also used in components such as alternators, transmissions, and wheel hubs, ensuring performance and durability. It is also found in household appliances, such as washing machines, refrigerators, and vacuum cleaners, where smooth and quiet operation is essential. In the industrial sector, it is integrated into conveyors, pumps, and fans to ensure efficient material handling. Finally, this bearing is found in bicycles and sports equipment, particularly in wheel hubs and pedals, providing smooth rotation and minimizing wear.

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x32x32 mm
Logistic Weight25 g
Inner diameter15 mm
Outer diameter32 mm
Width8 mm
Sealingopen
Bearing Clearancecn
Series160..-a
Materialsteel
Reference speed20000 rpm
Limit speed33500 rpm
Basic static load, radial - C0r2840 N
Basic dynamic load, radial - Cr5590 N
Show UNSPSC/ECL@SS
£ 4.93 excl. VAT
/ Each
£ 5.92 incl. VAT
  • In stock: Next day delivery