Deep groove ball bearing NTN 6204ZZNR/2AS, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
NTN - Deep Groove Ball Bearing - 6204ZZNR/2AS
See technical informationSee documentsReferences
NTN:6204ZZNR/2AS
Rubix:204A9499
EAN:4547359010749



Documents
Product details : NTN 6204ZZNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x14 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 14200 N |
| Weight | 0.366 kg |
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.11 incl. VAT
- Delivery usually within ( 3 ) days
