Deep groove ball bearing SNR 6312ZZ, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
SNR - Deep Groove Ball Bearing - 6312.ZZ
See technical informationReferences
SNR:6312ZZ
Rubix:102A3800
Manufacturer :6312ZZ
EAN:3413520151324



Product details : SNR 6312ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 6800 rpm |
| Limit speed | 7000 rpm |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 81000 N |
| Weight | 1.709 kg |
Show UNSPSC/ECL@SS
£ 64.50 excl. VAT
/ Each
£ 77.40 incl. VAT
- Delivery usually within ( 3 ) days
