NTN - Deep Groove Ball Bearing - 6207LLUNR/2AS
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 72x72x17 mm |
---|---|
Logistic Weight | 302 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6200 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 28400 N |
Weight | 0.366 kg |
Usually arrives within 14 working days