Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 630 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | two metal shields |
Bearing Clearance | c3 |
Series | 63 |
Material | bearing steel |
Cage | other |
Reference speed | 18000 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 24 N |
Basic dynamic load, radial - Cr | 41 N |
Usually arrives within 14 working days