Deep groove ball bearing NTN 6210ZZCM/5K, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
NTN - Deep Groove Ball Bearing - 6210ZZ/5K
See technical informationReferences
NTN:6210ZZCM/5K
Rubix:204A9739
Manufacturer :6210ZZCM/5K
EAN:4547359004809



Product details : NTN 6210ZZCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 472 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6200 |
| Cage | steel |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 39000 N |
Show UNSPSC/ECL@SS
£ 12.44 excl. VAT
/ Each
£ 14.93 incl. VAT
- Delivery usually within ( 3 ) days
