Deep groove ball bearing FAG 6224-2RSR, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm

62..

See technical information

References

FAG:6224-2RSR
Rubix:274A6918
Manufacturer :0390536600000
brand logo

Technical specifications

Inner diameter120 mm
Outer diameter215 mm
Width40 mm
See all Specifications

Product details : FAG 6224-2RSR DEEP GROOVE BALL BEARING


Deep groove ball bearings 62..-2RSR, main dimensions to DIN 625-1, lip seals on both sides

Technical specifications


Attributes
Logistic Weight5800 g
Inner diameter120 mm
Outer diameter215 mm
Width40 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series62..-2rsr
£ 221.29 excl. VAT
/ Each
£ 265.55 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories