Deep groove ball bearing Timken 6220-2RS, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm

6220

See technical information

References

Timken:6220-2RS
Rubix:106A1042
Manufacturer :100417012
EAN:0087796296190
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter180 mm
Width34 mm
See all Specifications

Product details : TIMKEN 6220-2RS BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)184,15x184,15x45,974 mm
Package weight3317,1 g
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6220
Materialsteel
Basic static load, radial - C0r92700 N
Basic dynamic load, radial - Cr122000 N
£ 184.83 excl. VAT
/ Each
£ 221.80 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories