Deep groove ball bearing NTN 6211L1C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm

NTN - Deep Groove Ball Bearing - 6211L1C3

See technical informationSee documents

References

NTN:6211L1C3
Rubix:204A9752
EAN:4547359367454
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Documents

Product details : NTN 6211L1C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, machined cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x100x21 mm
Logistic Weight750 g
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Sealingopen
Bearing Clearancec3
Series6200
Materialsteel
Cagebrass
Basic static load, radial - C0r29200 N
Basic dynamic load, radial - Cr43500 N
Weight0.037 kg
£ 112.94 excl. VAT
/ Each
£ 135.53 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories