Deep groove ball bearing SNR 62200EE, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 10 mm

SNR - Deep Groove Ball Bearing - 62200.EE

See technical information

References

SNR:62200EE
Rubix:204A9936
Manufacturer :62200.EE
EAN:3413520275242
brand logo

Technical specifications

Inner diameter10 mm
Outer diameter30 mm
Width14 mm
See all Specifications

Product details : SNR 62200EE DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Inner diameter10 mm
Outer diameter30 mm
Width14 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6200
Cagesteel
Limit speed18000 rpm
Basic static load, radial - C0r2600 N
Basic dynamic load, radial - Cr5900 N
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories