Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Reference speed | 16000 rpm |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 4600 N |
Basic dynamic load, radial - Cr | 7000 N |
Usually arrives within 14 working days