Deep groove ball bearing NTN 6306CM, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6212CM
See technical informationSee documentsReferences
NTN:6306CM
Rubix:394A6380
EAN:4547359005479



Documents
Product details : NTN 6306CM DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6212CM
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cm |
| Series | 6300 |
| Cage | steel |
| Basic static load, radial - C0r | 15000 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Weight | 1.73 kg |
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
- Delivery usually within ( 3 ) days
