Deep groove ball bearing NTN 6912C3, Outer diameter: 85 mm | Width: 13 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationSee documentsReferences
NTN:6912C3
Rubix:205A0910
EAN:4547359422320



Documents
Product details : NTN 6912C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x13 mm |
|---|---|
| Logistic Weight | 215 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 14300 N |
| Basic dynamic load, radial - Cr | 18200 N |
Show UNSPSC/ECL@SS
£ 33.38 excl. VAT
/ Each
£ 40.06 incl. VAT
- Usually arrives within 14 working days
