NTN - Deep Groove Ball Bearing - 6338
Inner diameter | 190 mm |
---|---|
Outer diameter | 400 mm |
Width | 78 mm |
Logistics dimensions (L x W x H) | 400x400x78 mm |
---|---|
Logistic Weight | 42320 g |
Inner diameter | 190 mm |
Outer diameter | 400 mm |
Width | 78 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Basic static load, radial - C0r | 415000 N |
Basic dynamic load, radial - Cr | 395000 N |
Weight | 41 kg |
Usually arrives within 14 working days