NTN - Deep Groove Ball Bearing - 6015ZZC3/5K
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 115x115x20 mm |
---|---|
Logistic Weight | 668 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 20 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 44000 N |
Weight | 0.128 kg |
Usually arrives within 14 working days