Deep groove ball bearing SKF 6001-2RSL/GFJ, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Rigid ball bearings
See technical informationReferences
SKF:6001-2RSL/GFJ
Rubix:237A4022
EAN:07316575134242

Product details : SKF 6001-2RSL/GFJ FOCUSED DGBBS FOR LOW VOLUME ITEMS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF rigid ball bearing is designed to meet the demands of harsh industrial environments. Versatile and reliable, it provides high radial and axial load-carrying capacity in both directions, ensuring optimal long-term performance. Easy to install, it is ideal for applications where durability and protection against contaminants are essential. Thanks to its robust design and enhanced protection features, this bearing is suitable for environments that are damp, dusty, or subject to shocks.
Features:
This single-row deep groove ball bearing features a sheet steel cage, ensuring excellent resistance to constant loads and shocks. Its nitrile-butadiene rubber (NBR) seals on both sides provide an effective barrier against dust and moisture, extending the product’s service life by keeping the lubricant inside. Thanks to a standard radial clearance, it offers a good balance between rigidity and vibration tolerance, enabling quiet operation. This bearing is also lubricated with a synthetic hydrocarbon oil thickened with aluminum soap, ensuring optimal lubrication over a wide temperature range. The sealed design minimizes the need for maintenance, thereby extending its service life under demanding conditions.
Maintenance:
This rigid bearing requires minimal maintenance thanks to its rubber seals, which retain the lubricant and protect against contaminants. It is pre-lubricated with a synthetic hydrocarbon oil-based grease thickened with aluminum soap and certified to NSF H1 standards for food contact. This lubrication ensures long-lasting and reliable performance, eliminating the need for relubrication. It is recommended to periodically check the temperature and vibrations, especially under heavy-duty conditions, to ensure stable performance and detect any signs of wear.
Sealing:
The nitrile-butadiene rubber (NBR) seals on both sides of this rigid ball bearing provide excellent sealing. These seals effectively prevent the ingress of particles and moisture, ensuring enhanced protection even in dusty or humid environments. NBR, which is resistant to oils and greases, helps keep the lubricant inside, thereby extending the bearing’s service life and reliability. This sealing system also reduces maintenance requirements, enhancing the product’s durability and robustness.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearing and rotating system solutions. Active in some 40 industrial sectors, SKF is distinguished by its expertise in mechanical bearings, seals, mechatronics, and lubrication. Through constant innovation, the company offers reliable and durable solutions that contribute to equipment performance across a wide range of sectors, from automotive transportation to aerospace and the food and agricultural industries.
Key Features:
• Radial and axial load capacity in both directions.
• Effective sealing thanks to NBR rubber seals, providing enhanced protection against dust and moisture.
• Optimal lubrication with synthetic oil-based grease, reducing the need for maintenance.
• Low noise level and moderate vibrations for quiet and comfortable operation.
• Robust design suited for demanding industrial environments, extending the product’s service life.
Applications:
This bearing is used in conveyor systems, where it delivers reliable performance even in dusty environments. It is also valued in agricultural and construction machinery for its durability under harsh conditions. Thanks to its food-contact-certified grease, it is suitable for packaging, bottling, and sorting lines. In the automotive industry, it is used in differentials, drive axles, and steering systems. It is also found in household appliances, machine tools, and guidance systems, ensuring precision and durability.
Features:
This single-row deep groove ball bearing features a sheet steel cage, ensuring excellent resistance to constant loads and shocks. Its nitrile-butadiene rubber (NBR) seals on both sides provide an effective barrier against dust and moisture, extending the product’s service life by keeping the lubricant inside. Thanks to a standard radial clearance, it offers a good balance between rigidity and vibration tolerance, enabling quiet operation. This bearing is also lubricated with a synthetic hydrocarbon oil thickened with aluminum soap, ensuring optimal lubrication over a wide temperature range. The sealed design minimizes the need for maintenance, thereby extending its service life under demanding conditions.
Maintenance:
This rigid bearing requires minimal maintenance thanks to its rubber seals, which retain the lubricant and protect against contaminants. It is pre-lubricated with a synthetic hydrocarbon oil-based grease thickened with aluminum soap and certified to NSF H1 standards for food contact. This lubrication ensures long-lasting and reliable performance, eliminating the need for relubrication. It is recommended to periodically check the temperature and vibrations, especially under heavy-duty conditions, to ensure stable performance and detect any signs of wear.
Sealing:
The nitrile-butadiene rubber (NBR) seals on both sides of this rigid ball bearing provide excellent sealing. These seals effectively prevent the ingress of particles and moisture, ensuring enhanced protection even in dusty or humid environments. NBR, which is resistant to oils and greases, helps keep the lubricant inside, thereby extending the bearing’s service life and reliability. This sealing system also reduces maintenance requirements, enhancing the product’s durability and robustness.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearing and rotating system solutions. Active in some 40 industrial sectors, SKF is distinguished by its expertise in mechanical bearings, seals, mechatronics, and lubrication. Through constant innovation, the company offers reliable and durable solutions that contribute to equipment performance across a wide range of sectors, from automotive transportation to aerospace and the food and agricultural industries.
Key Features:
• Radial and axial load capacity in both directions.
• Effective sealing thanks to NBR rubber seals, providing enhanced protection against dust and moisture.
• Optimal lubrication with synthetic oil-based grease, reducing the need for maintenance.
• Low noise level and moderate vibrations for quiet and comfortable operation.
• Robust design suited for demanding industrial environments, extending the product’s service life.
Applications:
This bearing is used in conveyor systems, where it delivers reliable performance even in dusty environments. It is also valued in agricultural and construction machinery for its durability under harsh conditions. Thanks to its food-contact-certified grease, it is suitable for packaging, bottling, and sorting lines. In the automotive industry, it is used in differentials, drive axles, and steering systems. It is also found in household appliances, machine tools, and guidance systems, ensuring precision and durability.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6001 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 60000 rpm |
| Limit speed | 30000 rpm |
| Basic static load, radial - C0r | 2360 N |
| Basic dynamic load, radial - Cr | 5400 N |
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
- Usually arrives within 14 working days
