Deep groove ball bearing NTN 6214NRC3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
NTN - Deep Groove Ball Bearing - 6214NRC3
See technical informationSee documentsReferences
NTN:6214NRC3
Rubix:204A9844
EAN:4547359370461



Documents
Product details : NTN 6214NRC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x24 mm |
|---|---|
| Logistic Weight | 1076 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 69000 N |
| Weight | 4.36 kg |
Show UNSPSC/ECL@SS
£ 66.27 excl. VAT
/ Each
£ 79.52 incl. VAT
- Usually arrives within 14 working days
