Deep groove ball bearing NTN 6216Z, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6216Z
See technical informationSee documentsReferences
NTN:6216Z
Rubix:204A9883
EAN:4547359569636



Documents
Product details : NTN 6216Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1420 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 80500 N |
| Weight | 0.106 kg |
Show UNSPSC/ECL@SS
£ 58.34 excl. VAT
/ Each
£ 70.01 incl. VAT
- Usually arrives within 14 working days
