Deep groove ball bearing FAG 6216-Z, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Ball bearing
See technical informationReferences
FAG:6216-Z
Rubix:229A4167
Manufacturer :0191053710000
EAN:4064328768468

Product details : FAG 6216-Z RADIAL BALL BEARING 0191053710000
Features:
• Single-row ball bearing.
• Deflector (metal flange).
• Sheet steel cage.
• Open balls on the opposite side.
Maintenance:
• Requires little maintenance due to its simple design and high-quality lubrication.
• Recommendation: Check the condition of the bearing and replace it if worn or damaged.
Brand Information:
FAG, a Schaeffler brand, is recognized worldwide for the design and manufacture of high-quality bearings. Founded in 1883, the brand has established itself as a leader in the bearing industry thanks to its commitment to innovation, quality, and sustainability. The products are designed to meet the most stringent requirements of industrial applications, offering reliable and high-performance solutions.
• Single-row ball bearing.
• Deflector (metal flange).
• Sheet steel cage.
• Open balls on the opposite side.
Maintenance:
• Requires little maintenance due to its simple design and high-quality lubrication.
• Recommendation: Check the condition of the bearing and replace it if worn or damaged.
Brand Information:
FAG, a Schaeffler brand, is recognized worldwide for the design and manufacture of high-quality bearings. Founded in 1883, the brand has established itself as a leader in the bearing industry thanks to its commitment to innovation, quality, and sustainability. The products are designed to meet the most stringent requirements of industrial applications, offering reliable and high-performance solutions.
Strengths
• Optimal performance in a variety of industrial applications.
• Resistant to external contaminants.
• Ensures high rotational speeds with minimal wear over time.
• Resistant to high temperatures.
• Easy to install and requires little maintenance.
• Resistant to external contaminants.
• Ensures high rotational speeds with minimal wear over time.
• Resistant to high temperatures.
• Easy to install and requires little maintenance.
Applications
This single-row deep groove ball bearing is used in various industrial applications such as gear reducers, transmissions, gearboxes, machine tools, material handling equipment, agricultural equipment, and electric vehicles.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x140x140 mm |
|---|---|
| Logistic Weight | 1468 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-z |
| Material | steel |
| Reference speed | 5500 rpm |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 77000 N |
Show UNSPSC/ECL@SS
£ 52.30 excl. VAT
/ Each
£ 62.76 incl. VAT
- Usually arrives within 14 working days
