Deep groove ball bearing FAG 63802-2Z-HLC, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 15 mm
Deep groove ball bearing
See technical informationReferences
FAG:63802-2Z-HLC
Rubix:274A7038
Manufacturer :0552010160000
EAN:4012802649307




Product details : FAG 63802-2Z-HLC DEEP GROOVE BALL BEARING
FAG grooved ball bearing, 2 covering discs
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 638..-2z |
Show UNSPSC/ECL@SS
£ 79.40 excl. VAT
/ 10 pieces
£ 95.28 incl. VAT
- Usually arrives within 14 working days
