Deep groove ball bearing FAG 6304-C>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
Superseded Ref:6304
FAG:6304-C>V
Rubix:244A4157
Manufacturer :0949929670000
EAN:4054372546815

Product details : FAG 6304-CV 0949929670000 DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is an essential component in many industrial applications. Precisely engineered to meet the demanding requirements of machinery, this single-row ball bearing offers an optimal combination of durability and performance.
Features:
This FAG single-row deep groove ball bearing is ideal for supporting both radial and axial loads in both directions. Manufactured from high-quality materials, this bearing ensures smooth rotation and optimal energy efficiency. The sheet steel cage ensures uniform ball distribution, thereby reducing friction and wear. Since this is an open model, this bearing is not sealed.
Maintenance:
This bearing is open, so it requires regular maintenance. It is essential to ensure adequate lubrication to prevent premature wear and extend the bearing’s service life. In addition, it is recommended to regularly inspect the condition of the internal components to prevent failure.
Sealing:
This FAG ball bearing is designed without a seal, meaning it is open. It is therefore recommended to use this bearing under operating conditions where the risk of contamination is low or well-controlled.
Brand Information:
FAG, a renowned brand of the Schaeffler Group, is a global leader in the manufacture of high-precision bearings and mechanical components. With over a century of experience, FAG is synonymous with quality and innovation. The brand stands out for its ability to develop technical solutions that meet the challenges of modern industry. FAG products are designed to deliver optimal performance, whether in demanding industrial environments or in more specialized applications.
Features:
This FAG single-row deep groove ball bearing is ideal for supporting both radial and axial loads in both directions. Manufactured from high-quality materials, this bearing ensures smooth rotation and optimal energy efficiency. The sheet steel cage ensures uniform ball distribution, thereby reducing friction and wear. Since this is an open model, this bearing is not sealed.
Maintenance:
This bearing is open, so it requires regular maintenance. It is essential to ensure adequate lubrication to prevent premature wear and extend the bearing’s service life. In addition, it is recommended to regularly inspect the condition of the internal components to prevent failure.
Sealing:
This FAG ball bearing is designed without a seal, meaning it is open. It is therefore recommended to use this bearing under operating conditions where the risk of contamination is low or well-controlled.
Brand Information:
FAG, a renowned brand of the Schaeffler Group, is a global leader in the manufacture of high-precision bearings and mechanical components. With over a century of experience, FAG is synonymous with quality and innovation. The brand stands out for its ability to develop technical solutions that meet the challenges of modern industry. FAG products are designed to deliver optimal performance, whether in demanding industrial environments or in more specialized applications.
Strengths
Its ability to handle multidirectional loads makes this bearing extremely versatile across a wide range of applications. This bearing also stands out for its robustness, thanks to its steel cage, which ensures high resistance to mechanical stress. Furthermore, reduced internal friction contributes to lower energy consumption, thereby improving the efficiency of the machines in which it is installed.
Applications
These FAG ball bearings are used in a wide range of industrial applications. Thanks to their ability to withstand radial and axial loads, they are commonly used in machine tools as well as in transportation equipment and agricultural machinery.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 63..-c |
| Material | steel |
| Reference speed | 16100 rpm |
| Limit speed | 22000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 18500 N |
| Weight | 0.14 kg |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- Delivery usually within ( 7 ) days
