Deep groove ball bearing NTN 6221ZZC3/5K, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
NTN - Deep Groove Ball Bearing - 6221ZZC3/5K
See technical informationSee documentsReferences
NTN:6221ZZC3/5K
Rubix:204A9975
EAN:4547359373745



Documents
Product details : NTN 6221ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x36 mm |
|---|---|
| Logistic Weight | 3775 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 105000 N |
| Basic dynamic load, radial - Cr | 147000 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 132.58 excl. VAT
/ Each
£ 159.10 incl. VAT
- Delivery usually within ( 3 ) days
