Deep groove ball bearing SNR 6209, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
SNR - Deep Groove Ball Bearing - 6209
See technical informationReferences
SNR:6209
Rubix:104A4163
EAN:3413520133108



Product details : SNR 6209 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 406 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 8700 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32200 N |
| Weight | 2.73 kg |
Show UNSPSC/ECL@SS
£ 17.42 excl. VAT
/ Each
£ 20.90 incl. VAT
- Delivery usually within ( 3 ) days
