Deep groove ball bearing FAG 63001-A-2RSR, Outer diameter: 28 mm | Width: 12 mm | Inner diameter: 12 mm
Ball bearing
See technical informationReferences
FAG:63001-A-2RSR
Rubix:158A8469
Manufacturer :0599755200000
EAN:4012802331356

Product details : FAG 63001-A-2RSR SINGLE ROW DEEP GROOVE BALL BEARING
This ball bearing is an essential component in many industrial applications where reliability and performance are paramount. Designed to provide smooth and precise rotation, this single-row ball bearing features a robust design. This product is specifically designed for equipment requiring high precision and increased durability.
Features:
This FAG deep-groove ball bearing is designed with a single row of balls, giving it optimal capacity to handle radial loads while ensuring smooth and quiet rotation. This bearing is equipped with a sheet steel cage and two rubber seals. It is ideal for industrial environments where reliability is essential.
Maintenance:
This bearing requires minimal maintenance, thanks to its rubber seals that protect the internal components from external contaminants. However, to ensure optimal performance and extend its service life, regular inspections are recommended. This allows you to verify the integrity of the seals and ensure that the bearing continues to function properly.
Features:
This FAG deep-groove ball bearing is designed with a single row of balls, giving it optimal capacity to handle radial loads while ensuring smooth and quiet rotation. This bearing is equipped with a sheet steel cage and two rubber seals. It is ideal for industrial environments where reliability is essential.
Maintenance:
This bearing requires minimal maintenance, thanks to its rubber seals that protect the internal components from external contaminants. However, to ensure optimal performance and extend its service life, regular inspections are recommended. This allows you to verify the integrity of the seals and ensure that the bearing continues to function properly.
Strengths
This single-row deep groove ball bearing features two rubber seals that provide excellent protection against contaminants, thereby extending its service life while reducing maintenance requirements. The sheet steel cage ensures stability and uniform load distribution, which minimizes wear and improves the bearing’s overall durability. It operates smoothly and quietly, which is a major advantage for noise-sensitive equipment.
Applications
This deep-groove ball bearing is used in a wide range of industrial applications. It is particularly well-suited for machine tools, conveyors and material-handling systems, agricultural and food processing equipment, as well as textile and printing machinery.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x28x28 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 630..-a-2rsr |
| Material | steel |
| Limit speed | 15500 rpm |
| Basic static load, radial - C0r | 2370 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 108.90 excl. VAT
/ 10 pieces
£ 130.68 incl. VAT
- Delivery usually within ( 7 ) days
