Deep groove ball bearing NTN 6230C3, Outer diameter: 270 mm | Width: 45 mm | Inner diameter: 150 mm
NTN - Deep Groove Ball Bearing - 6230C3
See technical informationSee documentsReferences
NTN:6230C3
Rubix:205A0016
EAN:4547359374803



Documents
Product details : NTN 6230C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x270x45 mm |
|---|---|
| Logistic Weight | 10120 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 168000 N |
| Basic dynamic load, radial - Cr | 195000 N |
| Weight | 0.398 kg |
Show UNSPSC/ECL@SS
£ 370.86 excl. VAT
/ Each
£ 445.03 incl. VAT
- Delivery usually within ( 3 ) days
