Deep groove ball bearing SKF 6328/C3VL2071, Outer diameter: 300 mm | Width: 62 mm | Inner diameter: 140 mm
Rigid ball bearings
See technical informationReferences
SKF:6328/C3VL2071
Rubix:103A2105
Manufacturer :260169
EAN:7316572829103

Product details : SKF INSULATED BEARING 6328/C3VL2071
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is an ideal solution for industrial applications requiring optimal performance at high speeds. With its open design, this product stands out for its ability to minimize friction. Its innovative design and increased radial clearance make it a preferred choice for users seeking efficiency and durability.
Features:
This single-row deep groove ball bearing is open, meaning it is designed without seals. Its sheet steel cage ensures robustness and resistance to high radial loads, while allowing for high rotational speeds. Thanks to a C3-type internal radial clearance, this product reduces internal friction and optimizes heat dissipation. Suitable for operating conditions where cleanliness is paramount, this bearing also ensures easy access for lubrication and regular inspection, which is essential for maintaining its performance. The outer surface of the inner ring is coated with aluminum oxide, providing electrical resistance of up to 1,000 V DC.
Maintenance:
To ensure a long service life and optimal operation, regular maintenance is necessary. This deep groove ball bearing must be lubricated frequently, either with grease or oil, depending on the specific requirements of the application. It is crucial to monitor the condition of the balls and raceways, while also checking for noise and temperature.
Sealing:
This rigid bearing has no seals, which means it offers no protection against external contaminants such as dust, particles, or liquids. Although this open design facilitates access for maintenance, it makes the bearing vulnerable to the intrusion of dirt and debris, which can lead to lubricant leakage. It is therefore recommended for use in environments where operating conditions are well-controlled to avoid any risk of contamination.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a pioneer in the field of bearings, founded in 1907. As a global leader, SKF designs innovative products to improve the reliability of rotating equipment across various industries, including automotive, aerospace, and energy. With a presence in more than 130 countries, SKF is committed to providing solutions that meet its customers’ specific requirements while incorporating principles of sustainability.
Key Features:
• Low rolling resistance: optimized for high-speed applications thanks to its open design.
• Easy access for maintenance: seal-less design allowing for easy lubrication.
• Robustness: sheet steel cage ensuring resistance to loads and impacts.
• Extended service life: increased radial clearance reduces internal wear.
• Reliable performance: ideal for clean, controlled environments, minimizing the risk of contamination.
• Prevents stray currents, thereby protecting against damage caused by electrical erosion and preventing lubricant degradation resulting from electrical discharges.
• Generates low noise and vibration levels at high rotational speeds.
Applications:
This single-row deep groove ball bearing is particularly well-suited for electric motors, fans, and high-speed machine tools. It excels in conditions where heat and thermal expansion are critical factors. Thanks to its optimized design, it is also effective in industrial applications requiring optimal cooling and direct access to components, thereby ensuring consistent and long-lasting performance.
Features:
This single-row deep groove ball bearing is open, meaning it is designed without seals. Its sheet steel cage ensures robustness and resistance to high radial loads, while allowing for high rotational speeds. Thanks to a C3-type internal radial clearance, this product reduces internal friction and optimizes heat dissipation. Suitable for operating conditions where cleanliness is paramount, this bearing also ensures easy access for lubrication and regular inspection, which is essential for maintaining its performance. The outer surface of the inner ring is coated with aluminum oxide, providing electrical resistance of up to 1,000 V DC.
Maintenance:
To ensure a long service life and optimal operation, regular maintenance is necessary. This deep groove ball bearing must be lubricated frequently, either with grease or oil, depending on the specific requirements of the application. It is crucial to monitor the condition of the balls and raceways, while also checking for noise and temperature.
Sealing:
This rigid bearing has no seals, which means it offers no protection against external contaminants such as dust, particles, or liquids. Although this open design facilitates access for maintenance, it makes the bearing vulnerable to the intrusion of dirt and debris, which can lead to lubricant leakage. It is therefore recommended for use in environments where operating conditions are well-controlled to avoid any risk of contamination.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a pioneer in the field of bearings, founded in 1907. As a global leader, SKF designs innovative products to improve the reliability of rotating equipment across various industries, including automotive, aerospace, and energy. With a presence in more than 130 countries, SKF is committed to providing solutions that meet its customers’ specific requirements while incorporating principles of sustainability.
Key Features:
• Low rolling resistance: optimized for high-speed applications thanks to its open design.
• Easy access for maintenance: seal-less design allowing for easy lubrication.
• Robustness: sheet steel cage ensuring resistance to loads and impacts.
• Extended service life: increased radial clearance reduces internal wear.
• Reliable performance: ideal for clean, controlled environments, minimizing the risk of contamination.
• Prevents stray currents, thereby protecting against damage caused by electrical erosion and preventing lubricant degradation resulting from electrical discharges.
• Generates low noise and vibration levels at high rotational speeds.
Applications:
This single-row deep groove ball bearing is particularly well-suited for electric motors, fans, and high-speed machine tools. It excels in conditions where heat and thermal expansion are critical factors. Thanks to its optimized design, it is also effective in industrial applications requiring optimal cooling and direct access to components, thereby ensuring consistent and long-lasting performance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x300x300 mm |
|---|---|
| Logistic Weight | 18203,3 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6328 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 4800 rpm |
| Limit speed | 3000 rpm |
| Basic static load, radial - C0r | 245 N |
| Basic dynamic load, radial - Cr | 265 N |
Show UNSPSC/ECL@SS
£ 2,875.25 excl. VAT
/ Each
£ 3,450.30 incl. VAT
- Usually arrives within 14 working days
