Deep groove ball bearing NTN 6316LLBC3/5K, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6316LLBC3/5K
See technical informationSee documentsReferences
NTN:6316LLBC3/5K
Rubix:205A0540
EAN:4547359579857



Documents
Product details : NTN 6316LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x39 mm |
|---|---|
| Logistic Weight | 3750 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 86500 N |
| Basic dynamic load, radial - Cr | 136000 N |
| Weight | 0.457 kg |
Show UNSPSC/ECL@SS
£ 107.63 excl. VAT
/ Each
£ 129.16 incl. VAT
- Usually arrives within 14 working days
