Deep groove ball bearing NTN 6234, Outer diameter: 310 mm | Width: 52 mm | Inner diameter: 170 mm
NTN - Deep Groove Ball Bearing - 6234
See technical informationReferences
NTN:6234
Rubix:205A0021
EAN:4547359375046



Product details : NTN 6234 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x310x52 mm |
|---|---|
| Logistic Weight | 16150 g |
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Basic static load, radial - C0r | 223000 N |
| Basic dynamic load, radial - Cr | 235000 N |
| Weight | 4.36 kg |
Show UNSPSC/ECL@SS
£ 709.72 excl. VAT
/ Each
£ 851.66 incl. VAT
- Usually arrives within 14 working days
