Deep groove ball bearing NTN 6216NR, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6216NR
See technical informationSee documentsReferences
NTN:6216NR
Rubix:204A9882
EAN:4547359371611



Documents
Product details : NTN 6216NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1485 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 80500 N |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 77.96 excl. VAT
/ Each
£ 93.55 incl. VAT
- Delivery usually within ( 3 ) days
